Ohaus
Digital Compact Bench Scale 420g Capacity
Mfr # STX421
Zoro # G4170820
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Weighing Surface Depth 4 in
- Weighing Surface Width 4 in
Explore More Products
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. TP2611
- OHAUS Digital Compact Bench Scale 120g Capacity SPX123
- OHAUS In Use Cover, Valor 7000, PK10 30037469
- OHAUS Bench Scale, Digital, SS D33P30B1R1
- OHAUS Mechanical Compact Bench Scale 610g Capacity 1610-00
- OHAUS Digital Compact Bench Scale 30kg Capacity RC41M30
- OHAUS D150BX Defender Basic Rectangular Base, 300 lbs Ohaus-D150BX
- OHAUS Compact Bench Scale, Digital, 2200g Cap. 30429850
- OHAUS Digital Compact Bench Scale 2200g Capacity AX2202N/E
- BRECKNELL PS2000 Floor Scale System 816965003907
- MSI Wireless Crane Dynamometer 5000 lb. Capacity MSI-7300-5000RF
- Ohaus Bench and Floor Scales