Ohaus
Digital Compact Bench Scale 1200g Capacity
Mfr # SPX1202
Zoro # G4170960
$723.99
5% off
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Capacity 1,200 g
- Scale Graduations 0.01 g
Explore More Products
- OHAUS Bench Scale, Digital, SS D33P75B1R1
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity R31P30
- OHAUS Digital Compact Bench Scale 320g Capacity AX324
- OHAUS Digital Compact Bench Scale 420g Capacity SPX421
- OHAUS Digital Compact Bench Scale 30kg Capacity V71P30T
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity RC31P3
- OHAUS Ohaus R31P30 Ranger 3000 Compact Bench Scale - 60 lbs Capacity Ohaus-R31P30
- OHAUS Scout Model SPX123 Portable Balance, 120 30253017
- OHAUS VN31P5000X VN Economical Floor Scale, 5000 lbs - Extra Large Ohaus-VN31P5000X
- OHAUS Digital Compact Bench Scale 30kg Capacity R41ME30
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 3000g/6 lb. Capacity RLP-6S
- Ohaus Bench and Floor Scales