Shop Alternate Products
This Product is Discontinued
Notrax
Antifatigue Mat, 6 ft. L x 1" Thick (Discontinued)
Mfr # 980S0046BLRS
Zoro # G4171246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Length 6 ft.
- Width 4 ft.
- Thickness 1"
- Mat Surface Pattern Pebble