Shop Alternate Products
This Product is Discontinued
Zoro Select
Industrial Grade Polymer Divider, Black, 7 43/64 in L, 2 7/8 in H (Discontinued)
Mfr # 40150BLANK
Zoro # G4172029
This Product is Discontinued
Key Features
- Overall Length 7 43/64 in
- Overall Height 2 7/8 in
- Thickness 11/64 in
- Material Industrial Grade Polymer
- Color Black