Proto

9 Piece SAE Fold-Up Hex Key Set, J4992CG


$10.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Alloy steel
  • Finish Black Oxide
  • Handle Material Plastic
  • Handle Type Fold-Up
  • Insulated / Uninsulated Uninsulated
See all product information