Appleton Electric
Mounting Body, 1Gang, 1/2In, Dead-End, Iron
Mfr # EFD150-NL-Q
Zoro # G4176426
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Gang
- Height 6.06"
- Width 3.72"
- Hub Style Dead-end
- Material Malleable Iron
Explore More Products
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Alum EFD175A-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Dead-End, Iron EDS171
- APPLETON ELECTRIC Mounting Body, 1Gang, 1In, Feed-Thru, Alum EDSC371-SA
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Feed-Thru, Iron EDSC171
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Dead-End, Iron EDS271
- APPLETON ELECTRIC Mounting Body, 1Gang, 3/4In, Feed-Thru, Iron EDSC271
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Dead-End, Alum EFD150A-NL-Q
- APPLETON ELECTRIC Mounting Body, 1Gang, 1In, FeedThru, CF Alum EFDC110A-NL-Q
- APPLETON ELECTRIC Mounting Body, Tandem, 1In, Dead-End, M Iron EDS377
- VELVAC 6-9/16"H x 4"W x D Plastic Junction Box 055060
- BISSELL HOMECARE 471 2.25 In. Switch Box HO818968
- Appleton Electric Electrical Boxes