Appleton Electric
Conduit Outlet Body, 1-1/2 In.
Mfr # LR150-A
Zoro # G4177451
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LR
Explore More Products
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene GK75-N
- APPLETON ELECTRIC Conduit Outlet Body, N, 1 In. GRN100-A
- APPLETON ELECTRIC Conduit Body Cover, 2 in, Aluminum, Form 85 K200-A
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 K75-A
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA GRJCA75
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. GRX50
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. GRC200
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LR, 4 In. LR107
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. GRJX75
- KILLARK Conduit Outlet Body, 1-1/2 In. OLL-5
- CALBRITE Conduit Body Cover, Screw In S62000CG00
- Appleton Electric Conduit Bodies & Covers