Rubbermaid Commercial
Platform Truck, Heavy-Duty, 1200 lb., Black
Mfr # RCP 4436-10 BLA
Zoro # G4179415
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Structural Foam
- Load Capacity 1,200 lb
- Caster Wheel Type (4) Casters (2 Swivel)
Explore More Products
- RUBBERMAID COMMERCIAL Platform Truck, 2500 lb, 60"L x 30" W Deck 2154629
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. FG444100BLA
- RUBBERMAID COMMERCIAL Rubbermaid FG443600BLA Plastic Deck Platform Truck 48 x 24 2000 Lb Capacity FG443600BLA
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. FG440600BLA
- RUBBERMAID COMMERCIAL Rubbermaid FG446600BLA Plastic Deck Platform Truck 60 x 30 2000 Lb Capacity FG446600BLA
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L FG440300BLA
- RUBBERMAID COMMERCIAL Platform Truck, 2,000 lb Capacity, 30 x 60 x 7, Black FG446600BLA
- RUBBERMAID COMMERCIAL Platform Truck, Heavy-Duty, 500 lb., Black RCP 4403 BLA
- RUBBERMAID COMMERCIAL Side-Panel Platform Truck, 2,000 lb Capacity, 24.25 x 56 x 41.25, Black FG448600BLA
- GLOBAL INDUSTRIAL 24W Steel Handle, For Deck Platform Truck 252813
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in WHPTA30605PH95
- Rubbermaid Commercial Platform & Panel Trucks