Appleton Electric
Front Cover, 3-Way, 1Gang, 20A
Mfr # EDKF23W-Q
Zoro # G4180696
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Type of Operator Tumbler Switch
- NEMA Rating NEMA 3, 7 BCD, 9EFG
- For Use With EDS Series Tumbler Switches
- Switch Type 3-Way
Explore More Products
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V EFDB175-UM1
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A EDSF22Q
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit EFKB-U1
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A EDSF21Q
- APPLETON ELECTRIC Pilot Light, 120VAC, Green Jewel SPLSGRB
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights EFKB-J1U2
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V EDSC175-RU2
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V EFDB150-U1
- APPLETON ELECTRIC Control Station, 1/2 In, 2 Gang, 10A @ 600V EDSC250-RU2
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, NC CPH02-B00-000A
- EATON Pushbutton Enclosure, 6.02 in W, Polymer M22-I2-PG
- Appleton Electric Switches