Resolve
Spot and Stain Carpet Cleaner, 32 oz Spray Bottle
Mfr # 36241-97402
Zoro # G4181950
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 6.35 to 6.85
- Size 32 oz
- RTU Yield per Container 32 oz
- Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California
Explore More Products
- RESOLVE 60 oz Carpet Cleaner Liquid Concentrated RE4902
- RESOLVE Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle 19200-00601
- RESOLVE Cleaner Carpet Pet 22Oz 1920078033
- RESOLVE Triple Oxi Advanced No Scent Stain Remover 22 oz Liquid 1920000601
- RESOLVE Pet Oxi Advanced No Scent Carpet Cleaner 22 oz Liquid 1920078033
- RESOLVE Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray 19200-00706
- RESOLVE No Scent Carpet Cleaner 48 oz Liquid Concentrated, 6PK 1920003886
- RESOLVE Ultra StainOdor Remover, Yellow RAC99305
- RESOLVE Cleaner, Carpet, Foam RAC00706CT
- ZEP Carpet Cleaner Defoamer, Drum, 55 gal 129485
- ODOBAN 3-in-1 Carpet Cleaner Concentrate, 1 Gallon 960261-G4
- Resolve Carpet & Upholstery Cleaning Chemicals