Killark
F to F 45Deg Elbow, Haz Loc, 3/4In, Iron
Mfr # FF-45-2WW
Zoro # G4183645
$24.10
24% off
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Gray
- Overall Length 2 11/16 in
- Finish Powder Coated
Explore More Products
- KILLARK Fitting, Sealing, 1/2in ENY-1M
- KILLARK Plug, Recessed, 3/4 In CUP-2
- KILLARK Union, 90 Deg, 3/4 In GUML-2WW
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron Y-1M
- KILLARK Weather Head Thread, 3", Aluminum FB-787
- KILLARK Packing Fiber, 2 oz. PF-2
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 EY-50WW
- KILLARK Round Front Cover For Grss-2 Rb-2Na38 GRRBC
- KILLARK Union, Male/Female, 3-1/2", Aluminum GUM-9
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght P075NBKA
- CANTEX Box Adapter, 3 In Conduit, PVC, 2-5/32 In L 5133722
- Killark Conduit Fittings