Ntn
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # SUCP207-22
Zoro # G4183767
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Explore More Products
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore UELPL-2.3/8M
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore UCP209-112D1
- NTN Pillow Block Bearing, Ball, 2" Bore UCPX10-200D1
- NTN Mounted Unit Cast Iron UCP307-107 D1
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore UCPL-1.11/16M
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore UELPL-1.1/4M
- NTN Mounted Unit Cast Iron, Wide Inner Ring, Set Screw Type, Pillow Block Housing UCPX10-115D3W1 W3B7
- NTN Mounted Unit Cast Iron UELPL205-100T
- NTN Mounted Unit Cast Iron, Wide Inner Ring, Locking Collar, Flanged Unit, Cast Pillow Block Housing UELPL212-36 2-1/4
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew VPS122M
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore UCPX-1.1/2M
- Ntn Pillow Block & Flange Bearings