Shop Alternate Products
This Product is Discontinued
Autonics
Encoder, Wheel, Totem Pole, 10 PPR (Discontinued)
Mfr # ENC-1-5-T-24-C
Zoro # G4184004
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pulses per Revolution Dayton 4VAC7D
- Output Type Totem Pole
- Output A, B
- Width 97 mm
- Cable Length 250 mm