Shop Alternate Products
This Product is Discontinued
Armstrong Industrial Hand Tools
Combo Wrench Set, Full Polish, 7-32mm, 15Pc (Discontinued)
Mfr # 52-632
Zoro # G4185054
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish
- Wrench Style Standard
- Number of Pieces 15