Shop Alternate Products
This Product is Discontinued
Westward
Jobber Drill Bit, Cobalt, Straw, 7.90mm (Discontinued)
Mfr # 6PRG3
Zoro # G4186567
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.90mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel