Covidien
Wall Mount Bracket, Steel, Silver
Mfr # SLWB10018X
Zoro # G4190435
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Locks for Extra Security
- Color Silver
- For Use With 5 qt Sharps Containers
- Height 8 1/4 in
Explore More Products
- COVIDIEN Wall Mount Enclosure, 3 Gal SWM310001H
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige CVDSWMU100609
- COVIDIEN Wall Mount Bracket, Steel, Silver SWBR100912
- COVIDIEN Wall Mount Bracket, Steel, Silver SLWB10028C
- COVIDIEN Wall Mount Enclosure, 5 Qt SWMU100609
- COVIDIEN Wall Mount Bracket, Steel, Silver SWMB100975
- COVIDIEN Locking Wall Mount Bracket, Steel, Silver GLWB100926
- COVIDIEN Wall Mount Bracket, Steel, Silver SLWB100963
- COVIDIEN Locking Wall Mount Bracket, Steel, Silver KLWB100984
- ZINGER WINGER Zinger Winger 20-AC-SERVO-M Servo Replacement Part 20-AC-SERVO-M
- CABLES & SENSORS Mindray Datascope Compatible ECG Trunk Cable - 3 / 5 Leads 10036
- Covidien Medical Equipment Parts