Lift-All
Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb
Mfr # 61001X20
Zoro # G4197751
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, Trucks, Vans
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 20 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,330 lb
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk TE20495
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb 1601001
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless 26434
- LIFT-ALL Cargo Strap, Ratchet, 27 ft. x 2 in., 3300 lbs 26422
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb TE60513X20
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb TE60505
- LIFT-ALL Motorcycle Tie-Down Strap, 56 In. x 2 In. 9004005
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb 60505
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Snap Hk TE60509
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Double J Hook 5027WH-OR
- KEMP USA Kemp USA 14-004-RED-BLK Bungee Cords; Red & Black 14-004-RED/BLK
- Lift-All Ratchet Tie Downs