Devilbiss
Gravity Spray Gun, 0.059In/1.5mm
Mfr # FLG-CNG-115
Zoro # G4199894
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Gravity
- Pattern Size 12 in
- Cup Capacity 24 fl oz
- Air Consumption 10.4 cfm @ 40 psi
- Nozzle Size 0.059 in /1.5mm
Replacement Parts
Explore More Products
- DEVILBISS Base Coat/Clear Coat Premium Professional Spray Gun 905038
- DEVILBISS GPG Professional High Efficiency Gun Kit 905019
- DEVILBISS Pressure Feed Spray Gun, 0.063In/1.6mm JGA-510-90FW
- DEVILBISS Suction Feed Spray Gun, 0.070In/1.8mm JGA-654
- DEVILBISS Conventional Spray Gun, .042"/1.1mm EGA-503-390F
- DEVILBISS Siphon Spray Gun, 0.059In/1.5mm FLG-CNS-115
- DEVILBISS Repair Kit, Spray Gun KK-5034
- DEVILBISS Spray Gun, EXL HVLP EXL-520P-14
- DEVILBISS Cmai-14 Devilbiss Hvlp CMAI-14
- TITAN Conventional Spray Gun, Pressure Type 0538022
- 3M Conventional Spray Gun Kit 26778
- Devilbiss Conventional Spray Guns