Shop Alternate Products
This Product is Discontinued
Keeper
Logistic Tie-Off Strap, 7x2 In, 2000lb, PK2 (Discontinued)
Mfr # 04316
Zoro # G4199973
This Product is Discontinued
Key Features
- For Use With Automotive
- Working Load Limit 2000 lb.
- Color Yellow
- Cargo Tie Down Length 7 in
- Cargo Tie Down Width 2 in