Nilfisk
NILFISK HEPA Canister HEPA Vacuum
Mfr # 9055314040
Zoro # G4204182
Free Shipping & Returns
$796.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Critical Area Vacuums
- Air Flow 74 cfm
- Sound Level dBA 53 dBA
- Vacuum Capacity 4 gal
- Power Cord Length 35 ft
Explore More Products
- NILFISK Vacuum, Heavy Duty, Single Phase, HEPA 55100269
- NILFISK Upright Vacuum Cleaners 56648330
- NILFISK Drum Top Vacuum, VHS255, Dry Only M90067
- HOOVER Vacuum Bgls Pet Upright UH72630
- BISSELL COMMERCIAL Bissell BigGreen BG21 Commercial Manual Sweeper, 7-1/2in Cleaning Width BG21**
- BISSELL COMMERCIAL Bissell Commercial BG102DC Procup 16 in. Commer Upright Vac BG102DC
- SANITAIRE Upright Vacuum, 12 In, 120 cfm, 5A, 120V SC689B
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum U2000RB-1
- HOOVER COMMERCIAL Vacuum, Cordless, Bagless, 1 gal, 31cfm, 9 lb BH53422V
- CLARKE Upright Vacuum Cleaner, 212, 120V 9060208020
- POWR-FLITE Portable Canister Vacuum, Corded, 115 V PV610-Q10-U
- Nilfisk Upright Vacuums