Zoro Select
Round Base Magnet, 11 lb. Pull, PK2
Mfr # RB20CCER
Zoro # G4204505
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 11 lb
- Thickness 0.18 in
- Diameter 1 13/64 in
- Casing Material Nickel Plating
Explore More Products
- ZORO SELECT Round Base Magnet, 16 lb. Pull 6XY85
- ZORO SELECT Rectangle Magnet with Handle, 15 lb. Pull 3DXX2
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb 6YA67
- ZORO SELECT Round Base Magnet, 95 lb. Pull 3LJY3
- ZORO SELECT Channel Magnet, 25 lb. Pull 3DYC1
- ZORO SELECT Channel Magnet, 5 lb. Pull 3DYC8
- ZORO SELECT Ring Magnet, 0.4 lb. Pull, PK6 10E783
- ZORO SELECT Channel Magnet, 22 lb. Pull 3DYA8
- MAG-MATE Block Magnet, Ceramic, 10 lb. 250X1X2C8
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet - 95 Lbs. Pull, 24PK RB80PRCBX
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 65 Lbs. Pull, 6PK 320762
- Zoro Select Ceramic Magnets