Mip
Plastic Strapping Tensioner, Windlass
Mfr # MIP-370
Zoro # G4207734
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester and Polypropylene
- Application General Duty
- For Strapping Width 1/2" to 3/4"
- Style Windlass
- Weight 3 lb.
Explore More Products
- MIP Steel Strapping Tensioner, Feed Wheel MIP-1200
- MIP Steel Strapping Tensioner, Feed Wheel MIP-1610
- MIP Steel Strapping Tensioner, Feed Wheel MIP-1620
- MIP Steel Strapping Sealer, Front Action MIP-1100-12
- MIP Steel Strapping Tensioner, Feed Wheel MIP-1400
- MIP Steel Strapping Tensioner, Rack Pusher MIP-1860
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap MIP-1900
- MIP Pusher Type Rack Tensioner for Steel Strap 3/8 in. to 3/4 in. MIP-1800
- MIP Heavy Duty Single-Notch Down Cut Side Action Sealer, 3/4" Steel Strap MIP-3000-34
- TEKNIKA STRAPPING SYSTEMS Battery strapping Sealer and Hand Tensioner, up to 3/4" PET & PP TEK-2
- ENCORE PACKAGING Windlass Cord Tensioner, Premium EP-1160
- Mip Strapping Equipment