Dayton
POM 1/100 HP Compact Submersible Pump 115V
Mfr # 12U595
Zoro # G4208626
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/100 hp
- Voltage 115V
- Full Load Amps 1.4 A
- Cord Length 6 ft
- Impeller Material Polyamide Fiber
Explore More Products
- DAYTON Zinc Alloy 1/10 HP Compact Submersible Pump 115V 12U598
- DAYTON Pump, Compact Submersible, 1/400 HP 2HNN2
- DAYTON Pump, Compact Submersible, 1/50 HP 2HNN3
- DAYTON POM 1/50 HP Compact Submersible Pump 115V 12U597
- DAYTON Pump, Compact Submersible, 1/30 HP 2HNP1
- DAYTON Pump, Compact Submersible, 1/70 HP 2HNN6
- DAYTON Pump, Compact Submersible, 1/70 HP 2HNN8
- DAYTON Pump, Compact Submersible, 1/125 HP 2HNN4
- DAYTON Pump, Compact Submersible, 1/20 HP 2HNN9
- LITTLE GIANT PUMP 115V AC Submersible Centrifugal Pump, 5-1/2" x 3-1/2" x 4-3/4" 502103
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H 503216
- Dayton Compact Submersible Centrifugal Pumps