Shop Alternate Products
This Product is Discontinued
Carhartt
Field Vest, L, Brown, Cotton (Discontinued)
Mfr # V01 BRN REG LRG
Zoro # G4209231
This Product is Discontinued
Key Features
- Size L
- Color Brown
- Material Cotton
- Fits Chest Size 42" to 44"
- Pockets 3