Shop Alternate Products
This Product is Discontinued
Red Lion Controls
Lite AC Voltage Monitor UL Listed (Discontinued)
Mfr # PAXLHV00
Zoro # G4210455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type AC Voltage
- Input Range 0 to 600V AC
- Display Span 999
- Accuracy 0.1%
- Display Digits 3