Kh Industries
25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage
Mfr # RTBB3L-WGB520-J12F
Zoro # G4211304
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 120VAC
- Tension Method Field Convertible
- Wire Size 12 AWG
- Retractable Cord Length 25 ft
Explore More Products
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage RTFP4L-WW-B10K
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage RTFH3S-WW-B12K
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps RTAG3LW-WDD520-J12H
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel RTAN3LW-WW-J12F
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps RTAN3LW-WC520-J12H
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps RTAN3LW-WC520-J12K
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage RTBA3L-WW-B16K
- KH INDUSTRIES 35 ft. 16/3 Retractable Cord Reel 10 Amps RTAN3LW-WTT515-B16H
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage RTBB3LB-1GB520-J12K
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage HBLC40123TT
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT PC10-3012-A
- Kh Industries Extension Cords & Power Strips