Killark
M to F 90Deg Elbow, Haz Loc, 1/2In, Alum
Mfr # MF-90-1WW
Zoro # G4211426
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Gray
- Overall Length 11/16 in
- Finish Powder Coated
Explore More Products
- KILLARK Conduit Hub, Weatherproof, 2" WH-6
- KILLARK Bushing, Reducing R-63
- KILLARK Bushing, Reducing RE21S
- KILLARK Sealing Compound, 4 Oz SC-4OZ
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" AN-10
- KILLARK Plug, Recessed, 1/2 In CUP-1
- KILLARK Weather Head Thread, 1/2", Aluminum FB-714
- KILLARK Conduit Hub, Weatherproof, 2-1/2 WH-7
- KILLARK Conduit Nipple, St, 2" AN-6S
- HALEX Connector Water Tight 1.5 Inch 09215
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. S60700CSHP
- Killark Conduit Fittings