Zoro Select
Dispos Faceshield Visor, Clear, PK40
Mfr # 4541LC
Zoro # G4213456
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Plastic
- Visor Material Polyester
- Lens Coating Anti-Fog
Explore More Products
- ZORO SELECT Faceshield Visor, Dispos, Clr, 5-3/4 H, PK40 4541SC
- ZORO SELECT Splash Shield Starter Kit 4540LCM
- ZORO SELECT Splash Shield Frames, PK20 SSRF002522
- ZORO SELECT Splash Shield Starter Kit 4540SCM
- ZORO SELECT Disposable Faceshield, PET Visor Material 56JN05
- ZORO SELECT Disposable Face Shield, PK100 414422836
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" IM20-L6FD
- SELLSTROM Single Crown Faceshield with Hard Hat Adapter, Clear Anti-Fog, Black S32012
- OBERON Scratch Out Antifog In Shield, Ratchet 126AFR
- HONEYWELL SAFETY PRODUCTS VISOR Uvex Bionic Replcmnt Clear Antifog UVXS8555
- GVS-RPB Lens Cassette, 1 Outer/5 Tear-Away NV3-745
- Zoro Select Eye Protection