Shop Alternate Products
This Product is Discontinued
Kishigo
XL Class 2 High Visibility Vest, Lime (Discontinued)
Mfr # 1208A-XL
Zoro # G4219722
This Product is Discontinued
Key Features
- Color Lime
- Size Xl
- ANSI Class 2
- Material 100% Polyester Solid Front and 100% Polyester Mesh Back
- Back Stripe Pattern U-Block