Shop Alternate Products
This Product is Discontinued
Pro-Line
Ins Chest Waders, Plain Toe, 13, Dk Brn, PR (Discontinued)
Mfr # 2032 13
Zoro # G4221551
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 13
- Toe Type Plain
- Inseam 35"
- Color Dark Brown
- Upper Material Rubber