Dayton
Exhaust/Supply Fan, 16 In, 3 Phase
Mfr # 10E028
Zoro # G4221901
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/4 hp
- Blade Dia. 16 in
- Fan Voltage 208-230/460V AC
- Motor Enclosure Totally Enclosed Air Over
Explore More Products
- DAYTON Exhaust/Supply Fan, 18 In 10E024
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V 7AR46
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V 7AR51
- DAYTON Exhaust/Supply Fan, 20 In 10E025
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V 7AR03
- DAYTON Exhaust/Supply Fan, 24 In, 3 Phase 10E032
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V 7AR04
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V 7AR02
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 2 HP 7CK50
- DAYTON Rev Fan, 36 In, 208-230/440 V, 1 1/2 HP 7CK49
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V 7AR49
- Dayton Reversible Exhaust and Supply Fans