Justrite
Document Tube, 12-1/2 In. H, 3-11/16 In. W
Mfr # 23305
Zoro # G4222041
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 3 11/16 in OD
- Includes Heavy Duty Mounting Tape and (4) Yellow Labels
- Height 12 1/2 in
- Color Red
Explore More Products
- JUSTRITE Document Box, 11 In. W, 2-1/8 In. D 23304
- JUSTRITE Document Box, 12 1/2 in H x 10 1/4 in W x 2 1/4 in D, Plastic, Includes Mounting Tape & (4) Labels 23303
- JUSTRITE Document Box, 13-1/8 In. W, 3-4/7 In. D 23306
- JUSTRITE Label Pack, Yellow 23310
- BRADY Chemical Label, Black/Yellow, PK25 60441
- ACCUFORM RTK/WHMIS/SDS Centre Board Kit, 20x15 In ZRS349
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 76221
- MANCOMM Safety Poster, 16" H, 12" W 31P-017-02
- BRADY Information Station, 29 In. W, 5 In. D RK772E
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 121435
- BRADY Right to Know Compliance Center, 24 In. W 2012
- Justrite Right-To-Know and Hazardous Materials