Killark
M to M 90Deg Elbow, Haz Loc, 1/2In, Iron
Mfr # MM-90-1MWW
Zoro # G4222416
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1/2"
- Color Gray
- Overall Length 2 1/16 in
- Finish Powder Coated
Explore More Products
- KILLARK Bushing, Reducing R-21
- KILLARK Fitting, Sealing, 1/2in ENY-1
- KILLARK Plug, Recessed, 1 1/2in PLUG5
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron BL-90-2MWW
- KILLARK Plug, Recessed, 1-1/2 In CUP-5
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron MF-90-2WW
- KILLARK F to F 90Deg Elbow, Haz Loc, 3/4In, Iron FF-90-2MWW
- KILLARK 1/2X18 Flex Coupl K ECF118
- KILLARK Conduit Nipple, St, 2" AN-6S
- GB SEAL KNOCKOUT 1"" GLU STL KO703
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK RE21 SA
- Killark Conduit Fittings