Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK
Mfr # U04100.075.0250
Zoro # G4223265
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 2-1/2 in
- Head Width 1-1/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK N01000.056.0325
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK U01010.031.0400
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK M55010.200.0080
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 50 PK 3764CH188
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK U51007.075.0200
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK U01010.037.0500
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK N04160.087.0250
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1/2 in L, 1300 PK 3708CH8O
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK N04160.037.0550
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 35 mm L, 25 PK FBMHEXB812535P25
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK TAPSSL516183
- Zoro Select Hex Head Cap Screws