Shop Alternate Products
This Product is Discontinued
Square D
Nonreversing 1 NEMA Rating, 24V AC (Discontinued)
Mfr # 8911DPSG32V14
Zoro # G4223317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure NEMA Rating 1
- HP @ 1 Phase - 240V 5 hp
- Action Nonreversing
- Amps AC 30 A
- Number of Poles 2