Checkers
Cable Protector, 1 Channel, Black, 10 ft. L
Mfr # RFD1-10
Zoro # G4223606
$44.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 1
- Load Capacity 440 lb/Axle
- Color Black
- Max. Cable Dia. 1/4 in
Explore More Products
- CHECKERS Bumble Bee Cable Protector BB5-125-T-YL
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel GDT5X125-R-O/B
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. GD5X125-ADA-O/B
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L RFD3-10
- CHECKERS Guard Dog Cable Protectors GDCR5X125
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L RFD6-10
- CHECKERS Guard Dog Cable Protectors GD3X225-B/B
- CHECKERS LINEBACKER EACH CABLE PROTECTOR DO-LITE, DO-137-Y
- CHECKERS LINEBACKER EACH CABLE PROTECTOR YELLOW JACKET YJ5TL-125-Y/B
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org CLT62F-C3
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L FT10BK3
- Checkers Cable Protectors