Crescent Nicholson
12" Knife Double/Single Cut Bastard File with Safe Back
Mfr # 07085N
Zoro # G4224516
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Length 12 in
- Application For Acute Angles, Corners, Grooves and Notches
- Finish Natural
- Pattern American
Explore More Products
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Smooth File with Safe Back 06867N
- CRESCENT NICHOLSON FILE RND BASTARD 10""CARD 21854
- CRESCENT NICHOLSON 14" Half Round Single Cut Pipeliner File - Boxed 05190N
- CRESCENT NICHOLSON 8" Square Double Cut Smooth File 13147
- CRESCENT NICHOLSON FILE MILL BASTARD 6""CARD 21825NN
- CRESCENT NICHOLSON 8" Flat Double/Single Cut Bastard File with Ergonomic Handle - Carded 21748HNN
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE AC7-TZ
- CRESCENT NICHOLSON 8" Half Round Double Cut Smooth File - Boxed 04960N
- CRESCENT NICHOLSON 6" Rectangular Double Cut Hand Second File 05771N
- WESTWARD Rectangular File, 12 In, 22/23 TPI 12F827
- WESTWARD Round File, 4 in., Round 26KP95
- Crescent Nicholson Cutting and Shaping Tools