Kishigo
Medium Class 2 Fleece Breakaway High Visibility Vest, Orange
Mfr # 1176-M
Zoro # G4225182
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Number of Pockets with Closure 0
- Vest Stripe Color Family Green/Yellow and Silver
- Material Polyester
- ATPV Rating Not Rated
Explore More Products
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime 1174-4X
- KISHIGO Vest, ANSI 2, S, Orange/Red, Polyester Mesh 1176-S
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime 1174-XL
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime AZFM300-L
- KISHIGO 3XL Class 2 High Visibility Vest, Orange 1055-3X
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime 1174-3X
- KISHIGO Medium Class 2 Flame Resistant High Visibility Vest, Lime FM389-M
- KISHIGO 4XL Class 2 Flame Resistant High Visibility Vest, Lime FM410-4X
- KISHIGO Safety Vest, Type R, Small, Womens, Class 2 S5022-S
- PIONEER Multi Pocket Mesh Vest, Orange, Large V1024850U-L
- MCR SAFETY Poly Mesh Safety Vest 1 3 8 Lime Strip S220R
- Kishigo High Visibility Clothing