- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Anti-slip tapes, Treads & Stair Nosings
- /
- Anti-Slip Tape, Black/Yellow, 2in x 60 ft.
Shop Alternate Products
This Product is Discontinued
Condor
Anti-Slip Tape, Black/Yellow, 2in x 60 ft. (Discontinued)
Mfr # GRAN5002
Zoro # G4229626
This Product is Discontinued
Key Features
- Width 2"
- Color Black/Yellow
- Tape Color Black/Yellow
- Material Aluminum oxide
- Length 60 ft.
Customers Also Purchased
- Brand Condor
-
MFR #
GRAN5002
-
Zoro #
G4229626
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 60 ft |
Details
Item | Anti-Slip Tape |
Color | Black/Yellow |
Tape Color | Black/Yellow |
Material | Aluminum oxide |
Thickness | 32 mil |
Standards | ADA, NFSI, OHSA |
Tape Adhesive Strength | 115 oz/in |
Tape Adhesive | Acrylic |
Backing | Pressure Sensitive Adhesive |
Shape | Continuous Roll |
Legend | No Legend |
Adhesive Material | Vinyl |
Die Cut | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Performance Temp. | -20 Degrees to 200 Degrees F |
Pattern | Striped |
Tape Shape | Continuous Roll |
Adhesive | Vinyl |
Grit Material | Aluminum Oxide |
Fluorescent | No |
Maximum Tape Performance Temperature | 150 Degrees F |
Environment | Indoor and Outdoor |
Product Form | Continuous Roll |
Glow In The Dark | No |
Performance Temperature Range | -20 Degrees F to 150 Degrees F |
Surface Texture | Coarse (50-60 Grit) |
Tape Adhesive Material | Acrylic |
Tape Resistance Properties | Chemical-Resistant, Fluid-Resistant |
Abrasive Grade | Coarse |
Tape Backing Construction | Paper |
Minimum Tape Performance Temperature | -20 Degrees F |
Anti-Slip Surface | Aluminum Oxide |
Specifications Met | ADA, NFSI, OSHA |
Minimum Application Temperature | 50 Degrees F |
Liner Included | Yes |
Tape Backing Material | Paper |
Specialty Environment Applications | Chemical Environments |
Adhesive Properties | Aggressive Adhesive |
Adhesion to Steel | 75 oz/in |
Description
Anti-Slip Tape, Black/Yellow, 2 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No