Anvil
Black Forged Steel Merchant Coupling Class 300
Mfr # 0320201064
Zoro # G4229671
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Explore More Products
- ANVIL Black Forged Steel Merchant Coupling Class 300 0320201072
- ANVIL Black Forged Steel Merchant Coupling Class 300 0320201056
- ANVIL Black Forged Steel Merchant Coupling Class 300 0320201049
- ANVIL 1-1/4 In. Black Malleable Coupling 150 PSI Lead Free 810080812
- ANVIL Malleable Iron Union Class 150 0312822125
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362202400
- ANVIL Cast Iron Reducing Tee Class 125 0300048204
- ANVIL Reducing Coupling, FNPT, 3/4 x 1/2 in 0361268907
- ANVIL Nipple Beck 1/8-in MPT Black Steel 3-in L Black 8700136255
- ZORO SELECT Black Forged Steel 90 Degree Street Elbow Class 3000 1MMV7
- ZORO SELECT 1-1/2" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 SUA-S1G9A
- Anvil Fittings