Zoro Select
Vapor Adsorbent Cartridge, 12 In. H, PK2
Mfr # 3NPJ3
Zoro # G4232821
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Vapor Adsorbent Cartridge
- For Use With Acids/Corrosives
- Material Zinc Plated
- Width 3 3/4 in
Explore More Products
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 3NPJ2
- CONDOR Shelf, 220 lb, Galvanized steel 35HV85
- JUSTRITE Self-Closing Adaptor Kit 25926
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet 25903
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR 22638
- ULTRATECH Containment Utility Tray, 17 In. W 1061
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W 84001
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In 29944
- JUSTRITE Replacement Security Bar, Yellow, Steel 50962Y
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W 25918
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D 25989
- Zoro Select Safety Cabinet Accessories