Milwaukee Tool
1-9/16" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9618
Zoro # G4233266
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Max. Cutting Depth 1 5/8 in
Explore More Products
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw 49-56-9613
- MILWAUKEE TOOL 15/16" Hole Dozer Bi-Metal Hole Saw 49-56-9608
- MILWAUKEE TOOL 1-5/8" Hole Dozer Bi-Metal Hole Saw 49-56-9619
- MILWAUKEE TOOL 2-1/4" BIG HAWG w/Carbide Teeth 49-56-9215
- MILWAUKEE TOOL 1 in. Carbide Grit Hole Saw 49-56-0413
- MILWAUKEE TOOL 1" Diamond Max Hole Saw 49-56-0517
- MILWAUKEE TOOL 1-3/4 Hole Dozer Hole Saw Bi-Metal Cups 49-56-0102
- MILWAUKEE TOOL Milwaukee® 2-9/16 in. Hole Dozer™ Hole Saw Bi-Metal Cups 49-56-0153
- MILWAUKEE TOOL Diamond Plus Hole Saw, 3/16 in Dia, 1 in D Cutting, 5/8-18 Arbor, Diamond Grit Cutting Edge 49-56-0503
- DISSTON Mm 1Pc 3-1/4" Hole Saw 698983
- MORSE 5-1/2" Bi-Metal Hole Saw MHS88
- Milwaukee Tool Hole Saws