Tolco
Scoop, Polypropylene, 3 qt, Yellow
Mfr # 240104
Zoro # G4233826
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 qt
- Material Polyethylene
- Color Yellow
- Width 6 in
- Type Color Coded
Explore More Products
- TOLCO All Purpose Scoop, Polypropylene, 3 qt, Red 240124
- TOLCO Scoop, All Purpose, 3 Qt, Green 290110
- TOLCO Scoop, Poly, All Purpose Black, 3 Qt 240123
- TOLCO Scoop, Blue, 3 Qt, Poly 240102
- TOLCO Scoop, All Purpose, 3 Qt, Orange 290111
- CAMBRO Dry Measuring Cup, 1 Cup, Clear, PK12 CA25MCCW135
- CORE KITCHEN Stainless Steel Black & Silver Measuring Spoon & Cup Set 6009869
- VOLLRATH Oval Measuring Scoop, 1/8 Cup 47055
- GOOD COOK Measuring Cup Liq 2Cup 19864
- LIFETIME Measuring Cup/Spoon Set 5216060
- CAMBRO Liquid Measuring Cup, 2 Qt., Clear, PK12 CA200MCCW135
- Tolco Measuring Utensils