3M
Foam Tape, 1In.x5 yd., 250 mil
Mfr # 1/5/04
Zoro # G4237037
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -150 Degrees to 250 Degrees F
- Material Vinyl
- Tensile Strength 130 lb./in.
- Color Black
- Tape Width 1 in
Explore More Products
- 3M Foam Tape, 1In.x5 yd., 62 mil 1/5/16
- 3M Foam Tape, 1In.x5 yd., 125 mil 1/5/08
- 3M Foam Tape, 3/4In.x5 yd., 125 mil 3/4-5-4508
- 3M Tape, Acrylic Foam, 3/4" x 36 yd., PK3 70006147683
- 3M Foam Tape, 3/4In.x5 yd., 250 mil 3/4-5-4504
- 3M Foam Tape, 1/2" x 36 yd., White, PK18 70006076080
- 3M Tape, White, 3/4" x 72 yd. 70006147337
- SCOTCH 1.5" x 42' Scotch Indoor Carpet Tape For Vinyl Ceramic & Hardwood CT2010
- M-D Foam Tape1/2X3/4X10' Gry 02311
- ZORO SELECT Seal Tape, 3/4In.x25 ft., 7/16 In. 10L931
- 3M Vinyl Foam Tape, 3/4" x 36 yd. 4508
- 3M Foam Tape