- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC Farm Duty Motors
- /
- Auger Drive Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56NY Frame
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Auger Drive Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56NY Frame (Discontinued)
Mfr # 5KCR49WN0295U
Zoro # G4241015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
5KCR49WN0295U
-
Zoro #
G4241015
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 14 1/2 in |
Details
Item | Auger Drive Motor |
Motor Design | Capacitor-Start/Run |
Phase | Single |
HP | 1 1/2 |
RPM Range | 1,701-1,800 |
Voltage | 115/208-230V AC |
Frame | 56NY |
Motor Service Factor | 1.15 |
Motor Thermal Protection | Manual |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Nameplate RPM | 1,725 |
Motor Application | Farm Duty |
Motor Frame Material | Steel |
Motor Mounting Position | All Angle |
Motor Mounting Type | Face |
Motor Sub Application | Auger |
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
Standards | CSA Certified, UL Recognized |
Motor Bearings | Ball |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC |
Duty | Continuous |
Item - Farm Duty Motors | Auger Drive Motor |
Max. Ambient Temperature | 40 Degrees C |
Hz | 60 Hz |
Frame Material | Steel |
Full Load Amps | 14.5/7.1-7.3 A |
Nominal Efficiency | 73.6 % |
Ins. Class | B |
Capacitor Required | Yes |
Usable @ 200V | No |
Duty Cycle | Continuous |
No. of Speeds | 1 |
Usable @ 208V | Yes |
Max. Ambient Temp. | 40 Degrees C |
Weight | 44 lb |
Description
Auger Drive Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.5/7.1-7.3 A, 56NY Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle