Leeson
Washdown Motor, Face/Base, 10-7/8 in. L
Mfr # 112527.00
Zoro # G4241977
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Explore More Products
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame 119480.00
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE 113581.00
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L 113584.00
- LEESON Washdown Pump Motors, 3 HP, 60 Hz 132442.00
- LEESON Washdown Motor, 1 HP, 1750 RPM 191487.00
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L 112528.00
- LEESON 2 Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc 119489.00
- LEESON Washdown Motor, 3 HP, 1760 RPM 132206.00
- LEESON 1Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 143Tc Frame, Tefc 122198.00
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 48ZJ91
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE 121869.00
- Leeson DC Washdown Motors