White Lightning
Multipurpose RTV Silicone Sealant, 10 oz, White, Temp Range 400 Degrees F
Mfr # W11120010
Zoro # G4242911
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Size 10 oz
- Substrates Metal, Plastic
- Temp. Range 400 Degrees F
- For Use On Windows, Doors, Siding, Trim and, Other General-Purpose
Explore More Products
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, Aluminum, Temp Range -50 to 450 Degrees F W11124510
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F W11127010
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Black, Acrylic Base W11005010
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Gray, Acrylic Base W11004010
- WHITE LIGHTNING Window & Door Caulk, 10 oz, Cartridge, White, Siliconized Acrylic Base W32000010
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base W11001010
- WHITE LIGHTNING White Lightning WL30060 10 oz. White No.3006 Plastic Tube All Purpose Adhesive Caulk 705626
- WHITE LIGHTNING Sealant Heat Frblck Sili 10Oz W44117010
- WHITE LIGHTNING White Lightning Compound Glazing Sili Ltx 10Oz 8012 Pack Of 12 6033740
- DAP Gutter & Flashing Sealant, 10.1 oz, Cartridge, Aluminum Gray 18188
- USA INDUSTRIALS Sikaflex 291, White, Polyurethane Marine Sealant-Adhesive, 3oz Tube SIKA-610568
- White Lightning Caulks & Sealants