3M
Film Tape, Extruded PTFE, Gray, 2 In x 5 Yd
Mfr # 5490
Zoro # G4242962
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Adhesive Silicone
Explore More Products
- 3M Film Tape, Polyester, Blue, 2In x 72Yd, PK24 8901
- 3M Polyester Tape, Blue, 1.25" x 72 yd. 8901
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd 5480
- 3M Film Tape, Skived PTFE, Gray, 2 In x 36 Yd 5480
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd 1218
- 3M Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd 1/2-36-5480
- 3M Radiant Film Tape, 1/2"x8", PK25 3M CM592 0.5 X 8-25
- 3M Film Tape, Gold, 4" x 36 yd. 5419
- 3M Circuit Plating Tape, Red, 3" x 5 yd. 1280
- BRADY Laminate Tape, Clear, 3In x 100Ft 142138
- NMC Caution Buried Storm Drain Below DT2 GSD
- 3M Film Tape