Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Powder Free, Blue, XL, 100 PK (Discontinued)
Mfr # 48VE83
Zoro # G4243867
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 4.00 mil
- Color Blue
- Powdered/Powder Free Powder Free