Liquidynamics
Funnel, 1.5 Qt, 7 In Dia
Mfr # 810253
Zoro # G4245674
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 1 1/2 qt
- Height 7 in
- Length 10 in
- Spout Outside Dia. 1 in
Explore More Products
- LIQUIDYNAMICS Funnel, 2.5 Qt, 9 In Dia 810254
- ULTRATECH Drum Funnel, Dia 23 5/8 In, No Spout 488
- WESTWARD Spillproof Funnel, Capacity 1.7 qt. 5NUE8
- FUNNEL KING Measuring Container, 4 qt. Capacity 94494
- PIG Drum Funnel, Steel, 13 in. H, Black DRM1125-BK-NPT
- FUNNEL KING Polyethylene, 2 qt, 8-3/16", 8-1/2", 1-1/16" 32002
- JUSTRITE Eagle 1660 Oversized Drum Funnel for Non-Flammable Liquids 1660
- WIRTHCO ENGINEERING Funnel King® 1-2/3 Quart Double Capped Funnel - Dark Red - 32145 32145
- PREPWERX PrepWERX Funnel Universal 6oz 144-20010
- PERFORMANCE TOOL 2-Pc Flex Funnel With Handle Funnel-Flex, W227 W227
- LUBRIMATIC Painted Measure, 2 qt., Steel, Black 75-662
- Liquidynamics Funnels & Accessories